Repair Kit, 400 mL Container Size, Bag, PC 7393, Brown/Opaque White

  • Mfr # 432774

  • Zoro # G1909101


product price:  $380.99
/ea
Free Shipping & Returns

Key Features

Type
To Repair Conveyor Belts andLine Pumps
Size
400 mL
Container Type
Bag
Series
PC 7393
Color
Brown/Opaque White
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
432774
Zoro #
G1909101
UPC #
079340966772
Country of Origin
United States

Dimensions

Size
400 mL
Container Size
400 mL

Details

Item
Repair Kit
Type
To Repair Conveyor Belts andLine Pumps
Container Type
Bag
Series
PC 7393
Color
Brown/Opaque White
Functional Cure
2 hr
Compound Style
Urethane
Mixing Ratio
1:1
Work Life
1 min
Max. Temp.
180 Degrees F
Application
Rubber Repair
Tensile Strength
1,300 psi
Includes
400mL Cartridge, and Plastic Trowels, Brushes, Cleaner
Temp. Range
Up to 180 Degrees F
Characteristics
Gives Repairs The Same Durability And Flexibility As The Belt
Primer
No
Standards
ASTM D4060, ASTM E1640, ASTM F433, ISO 11359-2
Base Material
Urethane
Patching and Repairing Properties
Quick Drying, High Peel Strength, Flexible, High Tensile Strength
RoHS Compliant
Yes
For Use On Surface Material
Glass, Masonry, Metal, Plastic, PVC, Rubber, Urethane
Product Type
Repair Kit
Minimum Application Temperature
-20 Degrees F
Product Form
Liquid
Resistance Properties
Crack Resistant, Waterproof
VOC Content+1
9.6 lb/gal
Working Time
1 min
Maximum Performance Temperature
180 Degrees F
Full Cure Time
4 hr
Maximum Application Temperature
180 Degrees F
Flash Point
109.04 Degrees F (Solvent); Greater than 199.99 Degrees F (Hardener, Adhesive)

Description

Repair Kit, Container Type Bag, Application Rubber Repair, Base Material Urethane, Color Brown/Opaque White, Container Size 400 mL, Full Cure Time 4 hr, Maximum Performance Temperature 180 Degrees F, Working Time 1 min, For Use On Surface Material Glass, Masonry, Metal, Plastic, PVC, Rubber, Urethane, VOC Content 9.6 lb/gal, Standards ASTM D4060, ASTM E1640, ASTM F433, ISO 11359-2, Flash Point 109.04 Degrees F (Solvent); Greater than 199.99 Degrees F (Hardener, Adhesive)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.