Combined Cable, 100 Ft.
Mfr # CBL100BB
Zoro # G1910422
product price:Â $38.45
/eaKey Features
Length
100 ft
Function
Combines Both Power and Video Signal in One Multi-Purpose Cable
Characteristics
Extends the Length of the Cable between the Camera and the Monitor
For Use With
Closed Circuit Television Cameras
Standards
NDAA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CBL100BB
Zoro #
G1910422
UPC #
030519675017
Country of Origin
China
Dimensions
Length
100 ft
Overall Width
100 ft
Details
Item
Combined Cable
Function
Combines Both Power and Video Signal in One Multi-Purpose Cable
Characteristics
Extends the Length of the Cable between the Camera and the Monitor
For Use With
Closed Circuit Television Cameras
Standards
NDAA Compliant
Compatible Surveillance Equipment
Digital CCTV Cameras
Product Type
Power Extension Cable
Description
Combined Cable, Product Type Power Extension Cable, Compatible Surveillance Equipment Digital CCTV Cameras, Overall Width 100 ft, Standards NDAA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.