Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1JEP7
Zoro #
G1910702
UPC #
-
Country of Origin
Canada
Dimensions
Door Leaf Thickness
0.060 in
Pin Dia.
1/8 in
Frame Leaf Thickness
0.060 in
Overall Knuckle Height
1/2 in
Length
6 ft
Width
2"
Details
Item
Continuous Hinge
Finish
Dull Brass
Holes per Leaf
0
Material
Brass
Mounting
Full Surface
Range of Motion
180 Degrees
Pin Type
Nonremovable
Holes
Without
Pin Material
Brass
Hardware
Not included
Color
Brass
Description
Continuous Hinge, Brass Material, 180 Degrees Range of Motion, Dull Brass Finish, Without Holes, 1/2 in Overall Knuckle Height, 0.060 in Door Leaf Thickness, 0.060 in Frame Leaf Thickness, Length 6 ft, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 1/8 in Pin Dia., Brass Pin Material, Nonremovable Pin Type
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.