Electric Chain Hoist, 2,000 lb, 15 ft, Hook Mounted - No Trolley, 115V AC, Red

  • Mfr # 2GXH4

  • Zoro # G1912951


product price:  $3,456.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Electric Hoist Item
Chain Hoist
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
Lift Speed
16 fpm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2GXH4
Zoro #
G1912951
UPC #
190735219119
Country of Origin
China

Dimensions

Housing Width
11 1/64 in
Housing Depth
8 37/64 in
Housing Length
19 49/64 in
Chain Length
15 ft
Body Width
11 1/32 in
Mfr. Warranty Length
1 yr
Body Length
19 25/32 in
Body Depth
8 19/32 in
Minimum Retracted Length
22 1/16 in
Lifting Hook Opening Width
22 1/16 in
Controller Cord Length
15 ft
Maximum Lifting Length
15 ft

Details

Color
Red
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
Lift Speed
16 fpm
Load Capacity
2,000 lb
Min. Between Hooks
22 3/64 in
Motor HP
1 hp
Phase
1
Standards
ANSI/ASME B30.16, CUL Listed, NEMA Certified
Voltage
115V AC
Lubrication
Grease
Trolley Configuration
Hook Mounted - No Trolley
Reeving
1
Number of Speeds
1
Item
Electric Chain Hoist
Brake
Load
Amps @ Low Volts
15 A
Control Cord
11 ft
Hz
60
Classification
H3
Control
Push Button Pendant
Finish
Powder Coated
Thermal Protection
Included
Clutch
Overload Limiting
Trolley Speed
20
Material
Aluminum Housing
Mount Type
Hook Mounted - No Trolley
Maximum Pulling Capacity
2,000 lb
For Outdoor Use
No
Brake Type
Load
Current at Max. Voltage
15 A
Body Material
Steel
Clutch Type
Overload Limiting
Included Components
Chain Container
Number of Load Chains
1
Overload Protection Included
Yes
Body Finish
Powder Coated
Includes Brake
Brake Included
Controls
Push Button Pendant
Motor Horsepower
1 hp
Lifting Hook Material
Steel
Includes Clutch
Clutch Included
Pendant IP Rating
IP54
Headroom
22 1/16 in
Fixed Lift Speed
16 fpm
Current at Min. Voltage
15 A
Chain Finish
Powder Coated
Lifting Hook Type
Hook with Safety Latch
Starts and Stops per Hour
150
Chain Material
Alloy Steel
Number of Reeves
1
Duty Classification
H3
Maximum Lifting Capacity
2,000 lb
Chain Grade
Grade 80
Operating Voltage
115V AC

Description

Electric Chain Hoist, Duty Classification H3, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 2,000 lb, Number of Speeds 1, Fixed Lift Speed 16 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed 20, Maximum Lifting Length 15 ft, Current at Minimum Voltage 15 A, Current at Maximum Voltage 15 A, Motor Horsepower 1 hp, Operating Voltage 115V AC, Headroom 22 1/16 in, For Minimum Beam Height Not Applicable, For Maximum Beam Height Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.