This item is Discontinued.

Rittal Enclosure, 3.90 in D, Hinged JB080604H4

Enclosure, 3.90 in D, Hinged (Discontinued)

  • Mfr # JB080604H4
  • Zoro # G1913204
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
JB080604H4
Zoro #
G1913204
UPC #
639889832756
Country of Origin
Unknown

Dimensions

Usable Opening Depth
3.44 in
Depth
3.90 in
Height
7.90 in
Width
5.90 in

Details

Item
Enclosure
Enclosure Cover Type
Hinged
Knockouts
No
Color
Stainless Steel
Finish
Brushed
Mounting
Wall
NEMA Rating
3R, 4X, 12
Material
304 Stainless Steel
Includes
Accessory Hardware Bag
Metal Gauge
16
Interior Panel
5AAJ9
Standards
UL Listed, cUL
Enclosure Cover Features
180 Degrees Hinge, Screwdriver Insert
Basic Material
Metallic
Series
JB
Knockouts / No Knockouts
No Knockouts
Gasket
Polyurethane

Description

Hinged Enclosure Cover Type, Finish Brushed, Color Stainless Steel, Depth 3.90 in, Enclosure Cover Features 180 Degrees Hinge, Screwdriver Insert, Polyurethane Gasket, Height 7.90 in, Includes Accessory Hardware Bag, Interior Panel 5AAJ9, Metal Gauge 16, Wall Mounting, Series JB, Standards UL Listed, cUL, Usable Opening Depth 3.44 in, Width 5.90 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.