Mechanics Drill, HSS, 15/64,135 Deg

  • Mfr # 2UFV7

  • Zoro # G1913213


product price:  $3.15
/ea

Key Features

Overall Length
3 3/8 in
Drill Bit Size
15/64 in
Flute Length
2 1/16 in
Shank Dia.
15/64 in
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2UFV7
Zoro #
G1913213
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 3/8 in
Drill Bit Size
15/64 in
Flute Length
2 1/16 in
Shank Dia.
15/64 in
Depth:Dia. Ratio
4xD
Drill Length Class
Mechanics-Length
Shank Length
1 5/16 in
Drill Diameter Tolerance
+0.0000 in/-0.0007 in

Details

Item
Mechanics Drill Bit
Material - Machining
High Speed Steel
Finish - Machining
Black and Gold
Drill Bit Point Type
Split Point
Number of Flutes
2
Cutting Direction
Right Hand
Decimal Equivalent
0.2344
Number of Pieces
1
Application
For Alloy, Carbon And Tool Steels And Cast Iron
Flute Type
Spiral
Drill Bit Grouping
Drill Bit
Drill Bit Point Angle
135 Degrees
Standards
Not Rated
Coolant Fed
Non-Coolant Through
Measurement System
Fractional Inch
Shank Type - Machining
Straight with Three Flats
Material Grade - Machining
Heavy Duty
Secondary Material Application ISO Code
M
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Spiral Direction
Right Hand
Primary Material Application
Steel
Helix Angle
32 Degrees
Primary Material Application ISO Code
P
Helix Angle - Maximum
32 Degrees
Helix Angle - Minimum
21 Degrees

Description

Mechanics Length Drill Bit, 15/64 in, 135 Degrees , High Speed Steel Material - Machining, Black and Gold Finish - Machining, Measurement System Fractional Inch, 0.2344

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.