Fuse Reducer, R Fuse Class, 60A Max. Amps, 250V AC Max. Volts

  • Mfr # NO.263-R

  • Zoro # G1913317


product price:  $21.85
/ea

Key Features

For Fuse Class
R
Max. Amps
60A
Amp Range
0 to 30A
Fits Fuse Block Style
Rejection
Standards
CSA Certified (CLR47235), UL Listed (E12853)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NO.263-R
Zoro #
G1913317
UPC #
051712613699
Country of Origin
Mexico

Details

Item
Fuse Reducer
For Fuse Class
R
Max. Amps
60A
Max. Voltage
250V AC
Amp Range
0 to 30A
Fits Fuse Block Style
Rejection
Standards
CSA Certified (CLR47235), UL Listed (E12853)
Voltage Rating
250V AC
Visual Indication
Non-Indicating
AC Voltage Rating
250 V AC
Maximum Current
60 A
Current - Minimum
30 A
Current - Maximum
60 A

Description

Fuse Reducer, For Fuse Class RK1, RK5, 0 to 30 A, 250V AC, Rejection, Max. Amps 60 A, Standards CSA Certified (CLR47235), UL Listed (E12853)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.