This item is Discontinued.

Federal Signal Horn Strobe, Red, Polycarbonate, 120VAC AV1-120R

Horn Strobe, Red, Polycarbonate, 120VAC (Discontinued)

  • Mfr # AV1-120R
  • Zoro # G1914297
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AV1-120R
Zoro #
G1914297
UPC #
078297920457
Country of Origin
Unknown

Dimensions

Height
6-1/2"
Diameter
5-3/4"

Details

Item
Horn Strobe
Housing Material
Polycarbonate
Mounting
Surface
Color
Red
Voltage
120V AC
Standards
UL and cUL, CSA
Decibels
85dB
Lens Design
Dome
Amps
0.27 AC
Lamp Type
Incandescent
Current Drawn
0.27 A
Lens Color
Red
Flashes per Minute
75
Lamp Life
1000 hr
Operating Temp.
-31 to 120 Degrees F
Rating
NEMA 3R
NEMA Rating
3R

Description

Voltage 120V AC, Decibels 85dB, Mounting Surface, Height 6-1/2 In., Diameter 5-3/4 In., Lens Color Red, Current Drawn 0.27 A, Housing Material Polycarbonate, Lens Design Dome, Flashes per Minute 75, Lamp Type Incandescent, Lamp Life 1000 hr, Rating NEMA 3R, Operating Temp. -31 to 120 Degrees F, Standards UL and cUL, CSA, Amps 0.27 AC, Color Red, Horn Strobe

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.