Zoro Homepage
This item is Discontinued.
Vestil Wash Bottle, Wide, Polypropylene, Red BTL-WW-4R-LBL

Wash Bottle, Wide, Polypropylene, Red (Discontinued)

  • Mfr # BTL-WW-4R-LBL
  • Zoro # G1914805
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTL-WW-4R-LBL
Zoro #
G1914805
UPC #
691215069472
Country of Origin
China

Details

Item
Wash Bottle
Capacity
4 Oz.
Color
Clear
Opacity
Translucent
Labware Body Color
Clear
Labware Closure Color
Red
Mouth
Wide
Bottle Material
Plastic
Cap Color
Red
Labware Capacity - English
4 oz
Cap Material
Polypropylene
Labware Clarity
Translucent
Labware Closure Material
Polypropylene

Description

Wash Bottle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.