Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70183-500-L
Zoro #
G1915794
UPC #
-
Country of Origin
China
Dimensions
Size
L
Thickness
0.18mm
Fits Chest Size
42" to 44"
Details
Item
Rain Jacket
Color
Blue
Material
Polyurethane
Fabric Weight
6.3 oz
Gender
Women's
Number of Outside Pockets
2
Includes
Snap Cuffs, Roll-Away Hood
Seam Style
Microwelded
Rainwear Features
Wind Resistant
Resists
Water, Wind
Liner Material
Polyester
Closure Type
zipper
Number of Inside Pockets
0
Description
L, Blue, Rainwear Features Wind Resistant, Number of Pockets (Inside) 0, Number of Pockets (Outside) 2, Rainwear Closure Type Zipper, Fits Chest Size 42 In. to 44 In., Women's, Seam Style Microwelded, Rain Jacket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.