Spiral Point Tap Plug, 2 Flutes

  • Mfr # 5TWL1

  • Zoro # G1918971


product price:  $8.69
/ea

Key Features

Shank Dia.
0.194"
Tap Material
High Speed Steel
Tap Dimension Type
Metric
Tap Chamfer
Plug
Tap Size
M5
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5TWL1
Zoro #
G1918971
UPC #
190735876671
Country of Origin
China

Dimensions

Shank Dia.
0.194"
Tap Dimension Type
Metric
Tap Size
M5
Overall Length
2-3/8"
Tap Thread Size
M5-0.8
Thread Length
7/8"
Drill Bit Size
4.20 mm
Square Size
0.1520 in
Thread Size
M5x0.8
Size
M5
Pitch Diameter Limit
D4

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Tap Grouping
Tap
Tap Finish
Bright (Uncoated)
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Standards
ASME
Cutting Direction - Machining
Right Hand
Series
311-81205
Coolant Fed
Non-Coolant Through
Thread Standard
Metric Coarse
Primary Material Application
All Materials
Measurement System
Metric
Thread Limit
D4
Material Grade - Machining
M2
Thread Pitch
0.80 mm
Shank Type - Machining
Straight
Class of Fit
3B
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M5x0.8, Metric, Overall Length 2 3/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 7/8 in, Thread Limit D4, Class of Fit 2B, Number of Flutes 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.