Men's 6-Inch Work Boot, 12, Composite Toe, 6 in H, Black, CME6351

  • Mfr # CME6351

  • Zoro # G1919729


product price:  $188.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Width
M
Style Number
CME6351
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CME6351
Zoro #
G1919729
UPC #
847816067151
Country of Origin
Multiple

Dimensions

Size
12
Width
M
Footwear Width
M
Height
6 in
Heel Height
1/2 in
Overall Height
6 in
Size (PRINT)
12

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
CME6351
Upper Boot Material
All Leather
Series
CME6351
Waterproof
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insole System
Removable
Footwear Sole Pattern
Carhartt
Manufacturers Suggested Sole Slip Rating
Best
Insulated
No
Satra Slip Test Results- Dairy Tile Dry
1.03
CSA Footwear Standard
Not Specified
Footwear Shank Type
Nylon
Metatarsal System
No
Electrical Hazard Rated
Yes
Liner Material
Synthetic Fabric
Upper Material Description
Full Grain Leather
Waterproof Type
Bootie
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Last Number or Name
Ground Force
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Oily
0.36
Completely Non Metallic
No
Conductive
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Non Metallic Upper
No
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Ninety Degree Heel
Yes
Oil Resisting Sole
Yes
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Wet
0.64
Metal Chip Resisting Sole
Yes
Puncture Resistant Insole
No
Footwear Style
6 in Work Boot
Predominant Footwear Color
Black
Max. Heat Rating
400 Degrees F
Chemical Resisting Sole
No
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Oily Wet
0.41
Metatarsal Guard
No
For Outdoor Traction
No
Chain Saw Cut Resistant
No
Insulation Type
None
Standards
ASTM F2413-18
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Removable Insole
Yes
Wide Toe Cap
Yes
Shank Material
Nylon
Midsole Material
EVA
Outsole Material
Rubber
Safety Criteria
Best Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Waterproof, Wide Toe Cap
Heat Resistant
No
Metatarsal Guard Style
None
Heel Style
Defined Heel
Upper Material
Leather
Upper Color
Black
Slip Resistant
Yes
Non-Marking Upper
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.54, Dairy Tile (Oily): 0.37, Dairy Tile (Wet): 0.36, Dairy Tile(Oily/wet): 0.40
Style Family
6-Inch Work Boot
Closure
Lace Up
Heel Definition
Defined Heel
All-Leather Upper
Yes
Insole Technology
Removable
Construction
Cemented
Toe Cap Material
Composite
Maximum Heat Rating
400 Degrees F
Midsole Material (PRINT)
EVA
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating (PRINT)
400 Degrees F
Chemical-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Shank Material (PRINT)
Nylon
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Synthetic Fabric
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.