Men's 6-Inch Work Boot, 9, Composite Toe, 6 in H, Black, CME6351

  • Mfr # CME6351

  • Zoro # G1919738


product price:  $183.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Width
W
Style Number
CME6351
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CME6351
Zoro #
G1919738
UPC #
847816067205
Country of Origin
Multiple

Dimensions

Size
9
Width
W
Footwear Width
W
Height
6 in
Heel Height
1/2 in
Size (PRINT)
9
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
CME6351
Upper Boot Material
All Leather
Series
CME6351
Waterproof
Yes
Satra Slip Test Results- Dairy Tile Wet
0.64
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Chemical Resisting Sole
No
Ninety Degree Heel
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Removable Insole
Yes
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Dry
1.03
Liner Material
Synthetic Fabric
Footwear Construction Type
Cemented
Predominant Footwear Color
Black
Insole System
Removable
Insulation Type
None
Manufacturers Suggested Sole Slip Rating
Best
Waterproof Type
Bootie
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
CSA Footwear Standard
Not Specified
Conductive
No
Completely Non Metallic
No
Chain Saw Cut Resistant
No
Wide Toe Cap
Yes
Non-Marking Sole
Yes
Metatarsal Guard
No
Footwear Shank Type
Nylon
Insulated
No
Upper Material Description
Full Grain Leather
Static Dissipative
No
Shank Material
Nylon
Outsole Material
Rubber
Metatarsal System
No
Footwear Sole Pattern
Carhartt
Oil Resisting Sole
Yes
For Outdoor Traction
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Style
6 in Work Boot
Puncture Resistant Insole
No
Midsole Material
EVA
Max. Heat Rating
400 Degrees F
Footwear Closure Type
Lace Up
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Oily
0.36
Electrical Hazard Rated
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Last Number or Name
Ground Force
Standards
ASTM F2413-18
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
0.41
Safety Criteria
Best Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Waterproof, Wide Toe Cap
Heel Style
Defined Heel
Upper Color
Black
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.54, Dairy Tile (Oily): 0.37, Dairy Tile (Wet): 0.36, Dairy Tile(Oily/wet): 0.40
Metatarsal Guard Style
None
Upper Material
Leather
Heat Resistant
No
Non-Marking Upper
No
Slip Resistant
Yes
Insole Technology
Removable
All-Leather Upper
Yes
Maximum Heat Rating
400 Degrees F
Style Family
6-Inch Work Boot
Closure
Lace Up
Toe Cap Material
Composite
Heel Definition
Defined Heel
Construction
Cemented
Shank Material (PRINT)
Nylon
Liner Material (PRINT)
Synthetic Fabric
Gender (PRINT)
Men's
Midsole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
400 Degrees F
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
No
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number CME6351

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.