Men's 6-Inch Work Boot, 13, Composite Toe, 6 in H, Black, CME6351

  • Mfr # CME6351

  • Zoro # G1919780


product price:  $183.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Width
M
Style Number
CME6351
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CME6351
Zoro #
G1919780
UPC #
847816067168
Country of Origin
Multiple

Dimensions

Size
13
Width
M
Footwear Width
M
Height
6 in
Heel Height
1/2 in
Overall Height
6 in
Size (PRINT)
13

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
CME6351
Upper Boot Material
All Leather
Series
CME6351
Waterproof
Yes
Insulated
No
Footwear Sole Pattern
Carhartt
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non-Marking Sole
Yes
Chemical Resisting Sole
No
Metatarsal System
No
Predominant Footwear Color
Black
Footwear Style
6 in Work Boot
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Chain Saw Cut Resistant
No
Standards
ASTM F2413-18
Removable Insole
Yes
Footwear Shank Type
Nylon
CSA Footwear Standard
Not Specified
Conductive
No
Outsole Material
Rubber
Toe Shape
Round
Footwear Closure Type
Lace Up
Static Dissipative
No
Insulation Type
None
Last Number or Name
Ground Force
Midsole Material
EVA
Ninety Degree Heel
Yes
Max. Heat Rating
400 Degrees F
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Wet
0.64
Liner Material
Synthetic Fabric
Oil Resisting Sole
Yes
Wide Toe Cap
Yes
Metatarsal Guard
No
Metal Chip Resisting Sole
Yes
Insole System
Removable
Satra Slip Test Results- Dairy Tile Oily Wet
0.41
For Outdoor Traction
No
Manufacturers Suggested Sole Slip Rating
Best
Electrical Hazard Rated
Yes
Waterproof Type
Bootie
Puncture Resistant Insole
No
Shank Material
Nylon
Satra Slip Test Results- Dairy Tile Dry
1.03
Satra Slip Test Results- Dairy Tile Oily
0.36
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Upper Material Description
Full Grain Leather
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Safety Criteria
Best Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Waterproof, Wide Toe Cap
Metatarsal Guard Style
None
Upper Material
Leather
Heel Style
Defined Heel
Upper Color
Black
Non-Marking Upper
No
Slip Resistant
Yes
Heat Resistant
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.54, Dairy Tile (Oily): 0.37, Dairy Tile (Wet): 0.36, Dairy Tile(Oily/wet): 0.40
Maximum Heat Rating
400 Degrees F
All-Leather Upper
Yes
Heel Definition
Defined Heel
Style Family
6-Inch Work Boot
Toe Cap Material
Composite
Closure
Lace Up
Construction
Cemented
Insole Technology
Removable
Liner Material (PRINT)
Synthetic Fabric
Midsole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
Nylon
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
400 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 13, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.