This item is Discontinued.

Carhartt Bottoms, Black, Size 40-1/2 to 43x32 In K208 BLK TLL XLG

Bottoms, Black, Size 40-1/2 to 43x32 In (Discontinued)

  • Mfr # K208 BLK TLL XLG
  • Zoro # G1919784
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K208 BLK TLL XLG
Zoro #
G1919784
UPC #
035481494222
Country of Origin
El Salvador

Dimensions

Size
XLTall
Fits Waist Size
40-1/2 to 43"

Details

Item
Bottoms
Color
Black
Material
100% Polyester
Gender
Men's
Inseam
32"
Lining Material
Unlined

Description

Bottoms, Color Black, Gender Men's, Size XLTall, Inseam 32 In., Material 100 Percent Polyester

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.