Men's 6-Inch Work Boot, 10, Composite Toe, 6 in H, Black, CME6351

  • Mfr # CME6351

  • Zoro # G1919832


product price:  $188.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Width
W
Style Number
CME6351
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CME6351
Zoro #
G1919832
UPC #
847816067229
Country of Origin
Multiple

Dimensions

Size
10
Width
W
Footwear Width
W
Height
6 in
Heel Height
1/2 in
Overall Height
6 in
Size (PRINT)
10

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
CME6351
Upper Boot Material
All Leather
Series
CME6351
Waterproof
Yes
Completely Non Metallic
No
Liner Material
Synthetic Fabric
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Predominant Footwear Color
Black
Footwear Style
6 in Work Boot
Non Metallic Upper
No
Footwear Shank Type
Nylon
Waterproof Type
Bootie
Non-Marking Sole
Yes
Standards
ASTM F2413-18
Ninety Degree Heel
Yes
Shank Material
Nylon
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Dry
1.03
Max. Heat Rating
400 Degrees F
Static Dissipative
No
Last Number or Name
Ground Force
Metatarsal System
No
Insulation Type
None
Footwear Construction Type
Cemented
Insole System
Removable
Footwear Sole Pattern
Carhartt
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
CSA Footwear Standard
Not Specified
Upper Material Description
Full Grain Leather
Metatarsal Guard
No
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily Wet
0.41
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Oily
0.36
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Wide Toe Cap
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Conductive
No
Chain Saw Cut Resistant
No
Chemical Resisting Sole
No
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Oil Resisting Sole
Yes
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Wet
0.64
Footwear Closure Type
Lace Up
For Outdoor Traction
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Metal Chip Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Safety Criteria
Best Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Waterproof, Wide Toe Cap
Metatarsal Guard Style
None
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.54, Dairy Tile (Oily): 0.37, Dairy Tile (Wet): 0.36, Dairy Tile(Oily/wet): 0.40
Slip Resistant
Yes
Heel Style
Defined Heel
Upper Material
Leather
Heat Resistant
No
Upper Color
Black
Non-Marking Upper
No
Closure
Lace Up
Maximum Heat Rating
400 Degrees F
Heel Definition
Defined Heel
Construction
Cemented
Toe Cap Material
Composite
Insole Technology
Removable
All-Leather Upper
Yes
Style Family
6-Inch Work Boot
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
400 Degrees F
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Synthetic Fabric
Gender (PRINT)
Men's
Midsole Material (PRINT)
EVA
Shank Material (PRINT)
Nylon
Ninety-Degree Heel (PRINT)
Yes
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.