This item is Discontinued.

Carol 12 AWG 20 Conductor Stranded Portable Cord 600V BK 09220.99.01

12 AWG 20 Conductor Stranded Portable Cord 600V BK (Discontinued)

  • Mfr # 09220.99.01
  • Zoro # G1919891
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
09220.99.01
Zoro #
G1919891
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
12 AWG
Length
Order by the Foot
Spool Length
Cut to Length, Order by the Foot
Nominal Outside Dia.
1.18 in
Wire Size (Wire and Cable)
12 AWG
Wire Size - Wire and Cable
12 AWG
Length (Straight Wireway)
Order by the Foot

Details

Item
Portable Cord
Trade Designation
SOOW
Number of Conductors
20
Jacket Material
EPDM Rubber
Jacket Color
Black
Voltage
600V
Conductor Material
Copper
Standards
UL Flexible Cord, CSA Flexible Cord, MSHA Approved, RoHS Compliant
Indoor / Outdoor
Indoor/Outdoor
Temp. Range
-40 Degrees to 194 Degrees F
Features
Extra Flexible Stranding, Abrasion Resistant, Resist Oils and Solvents, Water, Flame and Ozone Resistant
Wire Color
Black, White, Red, Green, Orange, Blue, White/Black, Red/Black, Green/Black, Orange/Black, Blue/Black, Black/White, Red/White, Green/White, Blue/White, Black/Red, White/Red, Orange/Red, Blue/Red, Red/Green
Wire and Cable Item
Portable Cord
Jacket Type (Wire and Cable)
SOOW
Stranded / Solid
Stranded
Jacket Type
SOOW
Max. Amps
10
Jacket Material - Wire and Cable
EPDM Rubber Super Vu-Tron(R)
Jacket Type - Wire and Cable
SOOW
Max. Voltage
600
Special Features
Abrasion Resistant, Resist Oils and Solvents, Water, Flame and Ozone Resistant, Super Vu-Tron(R)
Gauge/Conductor
12/20

Description

Portable Cord, Number of Conductors 20, Wire Size 12 AWG, Trade Designation SOOW, Jacket Material EPDM Rubber, Wire Color Black, White, Red, Green, Orange, Blue, White/Black, Red/Black, Green/Black, Orange/Black, Blue/Black, Black/White, Red/White, Green/White, Blue/White, Black/Red, White/Red, Orange/Red, Blue/Red, Red/Green, Jacket Color Black, Length Order by the Foot, Voltage 600V, Nominal Outside Dia. 1.18 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.