Men's Athletic Shoe, Steel Toe, Mesh, Fabric Upper, Rubber Outsole, Lace Up, Dark Gray, 9 M

  • Mfr # RB4251

  • Zoro # G1920219


product price:  $132.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RB4251
Zoro #
G1920219
UPC #
690774405448
Country of Origin
Cambodia

Dimensions

Footwear Width
M
Size
9
Height
3 in
Heel Height
Less Than 1/2 in
Width
M
Overall Height
3 in
Size (PRINT)
9

Details

Item
Athletic Shoe
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Mesh, Fabric
Toe Type
Steel
Color
Dark Gray
Footwear Closure Type
Lace Up
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.50
Metatarsal System
No
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Static Dissipative
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.50
Style Number
RB4251
Liner Material
Fabric, Nylon
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Completely Non Metallic
No
Insole System
Removable
Insulation Type
None
Toe Shape
Round
Oil Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Wide Toe Cap
No
Midsole Material
EVA
Conductive
No
Footwear Shank Type
None
Upper Boot Material
Man Made
Upper Material Description
Synthetic
Non-Marking Sole
Yes
Non Metallic Upper
Yes
Waterproof Type
None
Puncture Resistant Insole
No
Last Number or Name
ZPRINT WORK
ASTM Footwear Class
F2413-11
CSA Footwear Standard
Not Specified
Footwear Construction Type
Cemented
Metal Chip Resisting Sole
No
Ninety Degree Heel
No
Max. Heat Rating
Not Rated
Footwear Sole Pattern
Textured and Siped
Mark II Slip Test Results- Dairy Tile Wet
0.50
Insulated
No
Predominant Footwear Color
Gray
Standards
ASTM F2413
Chain Saw Cut Resistant
No
For Outdoor Traction
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.50
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Heel Style
Flat Heel
Series
RB4251
Metatarsal Guard Style
None
Slip Resistant
Yes
Non-Marking Upper
Yes
Upper Color
Black, Gray
Heat Resistant
No
Liner Technology
Moisture Wicking
Style Family
Athletic Shoe
Construction
Cemented
Slip-Resistance Value - Mark II - Oily
0.5
Insole Technology
Removable
Slip-Resistance Value - Mark II - Wet
0.5
Slip-Resistance Value - Mark II - Dry
0.5
Maximum Heat Rating
Not Rated
Toe Cap Material
Steel
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.5
Closure
Lace Up
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Mesh, Fabric
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Fabric, Nylon
Maximum Heat Rating (PRINT)
Not Rated
All-Leather Upper
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Dark Gray, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 9, Static Dissipative Yes, Style Number RB4251

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.