Shop ROCKPORT WORKS

Men's Boat Shoe, Steel Toe, Leather Upper, Rubber Outsole, Lace Up, Brown, 11 M

  • Mfr # RK6736
  • Zoro # G4850325

product price: 
$
134.95
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Boat Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RK6736
Zoro #
G4850325
UPC #
690774281707
Country of Origin
China

Dimensions

Footwear Width
M
Size
11
Heel Height
1/2 in
Height
3 in
Width
M
Overall Height
3 in
Size (PRINT)
11

Details

Item
Boat Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Boat Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Safety-Toe
Color
Brown
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Dry
1.00
Removable Insole
Yes
Liner Material
Mesh, Nylon
Footwear Shank Type
Plastic
Upper Boot Material
All Leather
Standards
ASTM F2413
Wide Toe Cap
No
Chemical Resisting Sole
Yes
Shank Material
Plastic
Footwear Construction Type
Cemented
Insulated
No
Completely Non Metallic
No
Predominant Footwear Color
Brown
Style Number
RK6736
Conductive
No
Static Dissipative
No
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.41
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Wet
0.74
Mark II Slip Test Results- Dairy Tile Oily
0.40
ASTM Footwear Class
F2413-11 I/75 C/75
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Max. Heat Rating
200 Degrees F
Satra Slip Test Results- Dairy Tile Wet
Not Tested
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chain Saw Cut Resistant
No
Insole System
Removable EVA Molded Insert w/Sponge Rubber Heel Wedge
Midsole Material
EVA
Manufacturers Suggested Sole Slip Rating
Best
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non Metallic Upper
No
Footwear Sole Pattern
Textured and Siped
Puncture Resistant Insole
No
Oil Resisting Sole
Yes
Closure Type
Lace Up
Resists
Abrasions, Chemicals, Heat, Metal Chips, Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Oil-Resistant Sole, Steel Toe
Series
RK6736
Heat Resistant
No
Slip Resistant
Yes
Non-Marking Upper
No
Metatarsal Guard Style
None
Upper Color
Brown
Heel Style
Flat Heel
Material
Crazy Horse Leather
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily
0.4
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
1
Heel Definition
Flat Heel
Insole Material
EVA
Construction
Cemented
Style Family
Boat Shoe
Slip-Resistance Value - Mark II - Wet
0.74
Insole Technology
Removable, Sponge Rubber Heel Wedge
Maximum Heat Rating
200 Degrees F
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Oily/Wet
0.41
All-Leather Upper
Yes
Chemical-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
EVA
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
200 Degrees F
Liner Material (PRINT)
Mesh, Nylon
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Shank Material (PRINT)
Plastic
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
For Outdoor Traction
Yes
Includes Shank
Yes
Toe Shape
Round
Wire Color
Brown

Description

Boat Shoe, Style Family Boat Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number RK6736

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.