Men's Athletic Shoe, Steel Toe, Mesh, Fabric Upper, Rubber Outsole, Lace Up, Dark Gray, 8 1/2 M

  • Mfr # RB4251

  • Zoro # G1920243


product price:  $132.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RB4251
Zoro #
G1920243
UPC #
690774405431
Country of Origin
Cambodia

Dimensions

Footwear Width
M
Size
8 1/2
Heel Height
Less Than 1/2 in
Height
3 in
Width
M
Size (PRINT)
8 1/2
Overall Height
3 in

Details

Item
Athletic Shoe
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Mesh, Fabric
Toe Type
Steel
Color
Dark Gray
Footwear Closure Type
Lace Up
Midsole Material
EVA
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chemical Resisting Sole
Yes
Upper Boot Material
Man Made
Chain Saw Cut Resistant
No
Static Dissipative
Yes
Predominant Footwear Color
Gray
Ninety Degree Heel
No
Toe Shape
Round
Footwear Shank Type
None
ASTM Footwear Class
F2413-11
Completely Non Metallic
No
Insulated
No
Mark II Slip Test Results- Dairy Tile Wet
0.50
Liner Material
Fabric, Nylon
Upper Material Description
Synthetic
Footwear Construction Type
Cemented
Max. Heat Rating
Not Rated
Style Number
RB4251
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.50
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.50
Waterproof Type
None
Insulation Type
None
Insole System
Removable
Last Number or Name
ZPRINT WORK
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily
0.50
Footwear Sole Pattern
Textured and Siped
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Conductive
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non Metallic Upper
Yes
For Outdoor Traction
No
Manufacturers Suggested Sole Slip Rating
Best
Oil Resisting Sole
Yes
CSA Footwear Standard
Not Specified
Wide Toe Cap
No
Metal Chip Resisting Sole
No
Standards
ASTM F2413
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Upper Color
Black, Gray
Metatarsal Guard Style
None
Heat Resistant
No
Non-Marking Upper
Yes
Heel Style
Flat Heel
Slip Resistant
Yes
Series
RB4251
Insole Technology
Removable
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Wet
0.5
Style Family
Athletic Shoe
Construction
Cemented
Closure
Lace Up
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily/Wet
0.5
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Dry
0.5
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Oily
0.5
Midsole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Liner Material (PRINT)
Fabric, Nylon
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Mesh, Fabric
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
All-Leather Upper
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Dark Gray, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative Yes, Style Number RB4251

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.