Men's Athletic Shoe, Steel Toe, Mesh, Fabric Upper, Rubber Outsole, Lace Up, Dark Gray, 8 W

  • Mfr # RB4251

  • Zoro # G1920261


product price:  $132.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RB4251
Zoro #
G1920261
UPC #
690774405639
Country of Origin
Cambodia

Dimensions

Footwear Width
W
Size
8
Heel Height
Less Than 1/2 in
Height
3 in
Width
W
Overall Height
3 in
Size (PRINT)
8

Details

Item
Athletic Shoe
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Mesh, Fabric
Toe Type
Steel
Color
Dark Gray
Footwear Closure Type
Lace Up
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Dry
0.50
Style Number
RB4251
Last Number or Name
ZPRINT WORK
Midsole Material
EVA
Non Metallic Upper
Yes
Puncture Resistant Insole
No
Footwear Shank Type
None
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Liner Material
Fabric, Nylon
Insole System
Removable
Chemical Resisting Sole
Yes
Non-Marking Sole
Yes
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Completely Non Metallic
No
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.50
Predominant Footwear Color
Gray
Manufacturers Suggested Sole Slip Rating
Best
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Oily
0.50
Insulated
No
Removable Insole
Yes
Footwear Construction Type
Cemented
Max. Heat Rating
Not Rated
Upper Boot Material
Man Made
For Outdoor Traction
No
Metal Chip Resisting Sole
No
Conductive
No
Upper Material Description
Synthetic
Metatarsal System
No
Static Dissipative
Yes
Waterproof Type
None
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Oily Wet
0.50
Standards
ASTM F2413
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chain Saw Cut Resistant
No
Insulation Type
None
Footwear Sole Pattern
Textured and Siped
Satra Slip Test Results- Dairy Tile Oily
Not Tested
ASTM Footwear Class
F2413-11
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Heat Resistant
No
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Slip Resistant
Yes
Series
RB4251
Heel Style
Flat Heel
Upper Color
Black, Gray
Style Family
Athletic Shoe
Liner Technology
Moisture Wicking
Construction
Cemented
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily
0.5
Slip-Resistance Value - Mark II - Oily/Wet
0.5
Slip-Resistance Value - Mark II - Wet
0.5
Heel Definition
Flat Heel
Toe Cap Material
Steel
Insole Technology
Removable
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.5
Upper Material (PRINT)
Mesh, Fabric
Liner Material (PRINT)
Fabric, Nylon
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Midsole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
Not Rated
All-Leather Upper
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Dark Gray, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 8, Static Dissipative Yes, Style Number RB4251

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.