Men's Athletic Shoe, Steel Toe, Mesh, Fabric Upper, Rubber Outsole, Lace Up, Dark Gray, 7 W

  • Mfr # RB4251

  • Zoro # G1920289


product price:  $132.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RB4251
Zoro #
G1920289
UPC #
690774405615
Country of Origin
Cambodia

Dimensions

Footwear Width
W
Size
7
Height
3 in
Heel Height
Less Than 1/2 in
Width
W
Overall Height
3 in
Size (PRINT)
7

Details

Item
Athletic Shoe
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Mesh, Fabric
Toe Type
Steel
Color
Dark Gray
Footwear Closure Type
Lace Up
Metal Chip Resisting Sole
No
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Toe Shape
Round
Footwear Construction Type
Cemented
Static Dissipative
Yes
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.50
Mark II Slip Test Results- Dairy Tile Dry
0.50
Liner Material
Fabric, Nylon
Completely Non Metallic
No
Insulation Type
None
Conductive
No
Upper Material Description
Synthetic
Footwear Sole Pattern
Textured and Siped
ASTM Footwear Class
F2413-11
Upper Boot Material
Man Made
Waterproof Type
None
Ninety Degree Heel
No
Non Metallic Upper
Yes
Max. Heat Rating
Not Rated
Chain Saw Cut Resistant
No
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Last Number or Name
ZPRINT WORK
Footwear Shank Type
None
Predominant Footwear Color
Gray
Removable Insole
Yes
Midsole Material
EVA
Mark II Slip Test Results- Dairy Tile Oily
0.50
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.50
Puncture Resistant Insole
No
Insulated
No
Style Number
RB4251
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Standards
ASTM F2413
Metatarsal System
No
For Outdoor Traction
No
Insole System
Removable
CSA Footwear Standard
Not Specified
Manufacturers Suggested Sole Slip Rating
Best
Oil Resisting Sole
Yes
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Upper Color
Black, Gray
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Heel Style
Flat Heel
Series
RB4251
Heat Resistant
No
Slip Resistant
Yes
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Oily
0.5
Toe Cap Material
Steel
Style Family
Athletic Shoe
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
0.5
Slip-Resistance Value - Mark II - Wet
0.5
Insole Technology
Removable
Maximum Heat Rating
Not Rated
Closure
Lace Up
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.5
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Midsole Material (PRINT)
EVA
Upper Material (PRINT)
Mesh, Fabric
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Liner Material (PRINT)
Fabric, Nylon
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Chemical-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Dark Gray, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 7, Static Dissipative Yes, Style Number RB4251

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.