Women's Athletic Shoe, Steel Toe, Leather Upper, Rubber Outsole, Slip On, Charcoal/Gray, 8 1/2 E

  • Mfr # 482072

  • Zoro # G1920322


product price:  $126.99
/pr
Free Shipping & Returns

Key Features

Footwear Width
E
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
482072
Zoro #
G1920322
UPC #
827903032101
Country of Origin
Canada

Dimensions

Footwear Width
E
Size
8 1/2
Heel Height
1/2 in
Height
3 in
Width
E
Size (PRINT)
8 1/2
Overall Height
3 in

Details

Item
Athletic Shoe
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Leather
Toe Type
Steel
Color
Charcoal/Gray
Footwear Closure Type
Slip On
Waterproof Type
None
Satra Slip Test Results- Dairy Tile Oily Wet
0.43
Standards
ASTM F2412, ASTM F2413, CSA Z195-14/ISO 13287
Midsole Material
Rubber
Footwear Construction Type
Cemented
Footwear Shank Type
None
Metal Chip Resisting Sole
No
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily
0.46
Predominant Footwear Color
Gray
Oil Resisting Sole
Yes
Removable Insole
Yes
Upper Boot Material
All Leather
Non-Marking Sole
Yes
Metatarsal System
No
ASTM Footwear Class
F2413-11 I/75 C/75 SD
Chain Saw Cut Resistant
No
Insulated
No
Mark II Slip Test Results- Dairy Tile Wet
0.46
For Outdoor Traction
No
Liner Material
Mesh
Satra Slip Test Results- Dairy Tile Oily
0.45
Upper Material Description
Full Grain Leather
Static Dissipative
Yes
Toe Shape
Taper
Wide Toe Cap
Yes
Footwear Sole Pattern
Exclusive Design
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Wet
0.52
Non Metallic Upper
Yes
Manufacturers Suggested Sole Slip Rating
Better
Insole System
Removable
Completely Non Metallic
No
Chemical Resisting Sole
Yes
Style Number
482072
Mark II Slip Test Results- Dairy Tile Oily Wet
0.32
CSA Footwear Standard
Grade 1 Toecap, Static-Dissipative
Conductive
No
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Dry
0.48
Max. Heat Rating
140 Degrees F
Satra Slip Test Results- Dairy Tile Dry
0.84
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe, Wide Toe Cap
Heel Style
Flat Heel
Series
Jessica
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.84, Dairy Tile (Oily): 0.45, Dairy Tile (Oily/Wet): 0.43, Dairy Tile (Wet): 0.52
Upper Color
Black
Heat Resistant
No
Slip Resistant
Yes
Metatarsal Guard Style
None
Non-Marking Upper
Yes
CSA Standards Met
Grade 1 Protective Toecap, Static Dissipative
Slip-Resistance Value - Mark II - Dry
0.48
Maximum Heat Rating
140 Degrees F
Slip-Resistance Value - Mark II - Wet
0.46
Closure
Slip On
Toe Cap Material
Steel
All-Leather Upper
Yes
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily/Wet
0.32
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Oily
0.46
Liner Technology
Moisture Wicking
Heel Definition
Flat Heel
Construction
Cemented
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
Rubber
Liner Material (PRINT)
Mesh
Gender (PRINT)
Women's
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Maximum Heat Rating (PRINT)
140 Degrees F
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Charcoal/Gray, Width E, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.