Women's Athletic Shoe, Steel Toe, Leather Upper, Rubber Outsole, Slip On, Charcoal/Gray, 11 E

  • Mfr # 482072

  • Zoro # G1920480


product price:  $126.99
/pr
Free Shipping & Returns

Key Features

Footwear Width
E
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
482072
Zoro #
G1920480
UPC #
827903032156
Country of Origin
Canada

Dimensions

Footwear Width
E
Size
11
Height
3 in
Heel Height
1/2 in
Width
E
Overall Height
3 in
Size (PRINT)
11

Details

Item
Athletic Shoe
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Leather
Toe Type
Steel
Color
Charcoal/Gray
Footwear Closure Type
Slip On
Insulation Type
None
For Outdoor Traction
No
Chemical Resisting Sole
Yes
Waterproof Type
None
Liner Material
Mesh
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Dry
0.84
Conductive
No
Insole System
Removable
Toe Shape
Taper
Static Dissipative
Yes
Chain Saw Cut Resistant
No
Predominant Footwear Color
Gray
Puncture Resistant Insole
No
Upper Material Description
Full Grain Leather
Upper Boot Material
All Leather
Footwear Construction Type
Cemented
Wide Toe Cap
Yes
Non-Marking Sole
Yes
Metatarsal System
No
Insulated
No
Manufacturers Suggested Sole Slip Rating
Better
Footwear Sole Pattern
Exclusive Design
Standards
ASTM F2412, ASTM F2413, CSA Z195-14/ISO 13287
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.46
Max. Heat Rating
140 Degrees F
Mark II Slip Test Results- Dairy Tile Oily Wet
0.32
Mark II Slip Test Results- Dairy Tile Oily
0.46
Satra Slip Test Results- Dairy Tile Oily
0.45
Non Metallic Upper
Yes
Metal Chip Resisting Sole
No
ASTM Footwear Class
F2413-11 I/75 C/75 SD
Removable Insole
Yes
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Oily Wet
0.43
CSA Footwear Standard
Grade 1 Toecap, Static-Dissipative
Midsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Dry
0.48
Satra Slip Test Results- Dairy Tile Wet
0.52
Style Number
482072
Footwear Shank Type
None
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe, Wide Toe Cap
Metatarsal Guard Style
None
Slip Resistant
Yes
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.84, Dairy Tile (Oily): 0.45, Dairy Tile (Oily/Wet): 0.43, Dairy Tile (Wet): 0.52
Upper Color
Black
Series
Jessica
Non-Marking Upper
Yes
Heat Resistant
No
Heel Style
Flat Heel
Toe Cap Material
Steel
Closure
Slip On
Maximum Heat Rating
140 Degrees F
Heel Definition
Flat Heel
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.48
Liner Technology
Moisture Wicking
Insole Technology
Removable
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.46
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Oily
0.46
CSA Standards Met
Grade 1 Protective Toecap, Static Dissipative
Slip-Resistance Value - Mark II - Oily/Wet
0.32
Midsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Women's
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
140 Degrees F
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Charcoal/Gray, Width E, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 11, Static Dissipative Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.