
2" Flat Sash Soft, Chinex FTP Bristle, Paint Brush, Wood Handle
Mfr # 4412-2
Zoro # G1921066
product price:Â $11.99
/eaKey Features
Brush Style
Flat Sash
Basic Bristle Material
Synthetic
Bristle Material
Chinex FTP
Basic Handle Material
Wood
Handle Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4412-2
Zoro #
G1921066
UPC #
071497170927
Country of Origin
United States
Dimensions
Brush Size
2"
Brush Thickness
9/16 in
Brush Length
2-11/16"
Bristle Length
2 11/16 in
Length
2-11/16"
Overall Length
12-9/32"
Bristle Thickness
9/16 in
Bristle Width
2 in
Description
Paint Brush, Brush Style Flat Sash, Filament Type Synthetic, Filament Material Synthetic, Brush Size 2 in, Bristle Thickness 9/16 in, Bristle Length 2 11/16 in, Bristle Stiffness Firm, Handle Type Sash, Basic Handle Material Wood, For Paint or Coating Type All Paints and Coatings, Surface Material Brick, Concrete, Drywall, Metal, Wood, For Paint Base Type Oil, Water, Surface Texture Medium, Rough, Smooth, Bristle Width 2 in, Brush Length 2-11/16 In., Ferrule Material Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.