Men's Work Boot, 9 D, Steel Toe, 10" H, Tan, WK4961

  • Mfr # SE4961

  • Zoro # G1921269


product price:  $182.99
/pr
Free Shipping & Returns

Key Features

Size
9
Width
D
Color
Tan
Gender
Men's
Waterproof
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SE4961
Zoro #
G1921269
UPC #
731871372858
Country of Origin
China

Dimensions

Size
9
Width
D
Height
10"
Footwear Width
D
Heel Height
1/2"
Overall Height
10 in
Size (PRINT)
9

Details

Item
Work Boot
Color
Tan
Gender
Men's
Waterproof
Yes
Style Number
WK4961
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Footwear Shank Type
Steel
Chemical Resisting Sole
No
Wide Toe Cap
Yes
For Outdoor Traction
No
Metatarsal System
No
Electrical Hazard Rated
Yes
Max. Heat Rating
Not Rated
Predominant Footwear Color
Tan
Insole System
J-Flex Flexible Comfort System(R)
Upper Boot Material
All Leather
Toe Shape
Round
Footwear Construction Type
Welted
Mark II Slip Test Results- Dairy Tile Wet
0.56
Footwear Style
Wellington Boot
Chain Saw Cut Resistant
No
Ninety Degree Heel
Yes
Oil Resisting Sole
Yes
Insulation Type
None
Insulated
No
Footwear Sole Pattern
Worker II
Waterproof Type
Full Bootie Membrane
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metatarsal Guard
No
CSA Footwear Standard
Not Specified
Last Number or Name
WK4961
Conductive
No
Footwear Closure Type
Pull On
Midsole Material
Rubber
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Material Description
Leather
Non-Marking Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Removable Insole
Yes
Liner Material
Sport Spacer with Hydroguard Waterproof Membrane
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Shank Material
Steel
Mark II Slip Test Results- Dairy Tile Oily Wet
0.39
Mark II Slip Test Results- Dairy Tile Dry
0.77
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Static Dissipative
No
Non Metallic Upper
No
Manufacturers Suggested Sole Slip Rating
Better
Puncture Resistant Insole
No
Standards
ASTM F2413-11
Safety Criteria
Steel Toe, Better Slip-Resistance, Electrical Hazard (EH), Metal Chip-Resistant Sole, Oil-Resistant Sole, Waterproof, Non-Marking Sole, Wide Toe Cap, Defined Heel
Metatarsal Guard Style
None
Non-Marking Upper
No
Heel Style
Defined Heel
Upper Color
Tan
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Oily/Wet): 0.30, Dairy Tile (Wet): 0.77
Heat Resistant
No
Series
Worker II
Slip Resistant
No
Heel Definition
Defined Heel
Insole Technology
J-Flex Flexible Comfort System(R)
Liner Technology
Waterproof
Style Family
Wellington Boot
Toe Cap Material
Steel
Closure
Pull On
Construction
Welted
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Dry
0.87
Slip-Resistance Value - Mark II - Wet
0.78
Slip-Resistance Value - Mark II - Oily/Wet
0.38
All-Leather Upper
Yes
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Ninety-Degree Heel (PRINT)
Yes
Shank Material (PRINT)
Steel
Maximum Heat Rating (PRINT)
Not Rated
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Sport Spacer with Hydroguard Waterproof Membrane
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Tan, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number WK4961

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.