Shop BDG
See all product information
Create Account
TIG Welder, 5.5 in Gauntlet Cuff Cuff, Gunn Cut w/Straight Thumb Thumb, Grain Deerskin Palm, XL
- Mfr # 64-1-777D-12
- Zoro # G303161283
product price:Â
$
33.39
/pr
Key Features
Cuff Style
5.5 in Gauntlet Cuff
Palm Material
Grain Deerskin Palm
Thumb Style
Gunn Cut w/Straight Thumb
Color
Blue/Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 64-1-777D-12
- Zoro #
- G303161283
- UPC #
- 63344326083
- Country of Origin
- Multiple
- Item
- TIG Welder
- Cuff Style
- 5.5 in Gauntlet Cuff
- Palm Material
- Grain Deerskin Palm
- Thumb Style
- Gunn Cut w/Straight Thumb
- Color
- Blue/Natural
Dimensions
- Glove Size
- XL
Description
Grain deerskin palm; Split cowhide backhand; 5.5" split cowhide gauntlet cuff; Gunn cut w/straight thumb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.