Multi-Purpose Cleaner/Degreaser, 1 Gal Jug, Liquid, Greenish-Blue

  • Mfr # 02701

  • Zoro # G1921351


product price:  $51.65
/ea

Key Features

Container Type
Jug
Cleaner Form
Liquid
Degreaser Application
Bilges, Hoists, Carbon Blocks, Tools, Grease Traps, Machinery, Exhaust Hoods, Garage Floors, Compressors, Drill Presses, Concrete, Sidewalks, Engines, Driveways, Tanks, Ovens
Fragrance
Citrus
Recommended Dilution
Varies by Application
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02701
Zoro #
G1921351
UPC #
078827027012
Country of Origin
United States

Dimensions

Size
1 Gal
Cleaner Container Size
1 gal
Container Size
1 gal
Degreaser Container Size
1 gal.

Details

Item
Multi-Purpose Cleaner/Degreaser
Container Type
Jug
Cleaner Form
Liquid
Degreaser Application
Bilges, Hoists, Carbon Blocks, Tools, Grease Traps, Machinery, Exhaust Hoods, Garage Floors, Compressors, Drill Presses, Concrete, Sidewalks, Engines, Driveways, Tanks, Ovens
Fragrance
Citrus
Recommended Dilution
Varies by Application
Degreaser Solvent Type
Non-Solvent
Ready to Use/Concentrated
Concentrated
Color
Greenish-Blue
Net Weight
1 gal
Degreaser NSF Rating
C1
Standards
NSF International C1
Cleaner Chemical Product Grouping
Degreasers
Degreaser Container Type
Bottle
Sub-Category
Cleaner/Degreaser
Green Environmental Attribute
Does Not Contain Quaternary Ammonium Compounds, Chlorhexidine And Chlorhexidine Gluconate, Chloroxylenol, Flurosalan, Hexachlorophene, Phenol, Tribromosalan, Triclocarban, Or Triclosan
Degreaser VOC Range
10% to 50% / 10 to 500 g/L
VOC Content
5.8%
Features
Foaming Formula, Alkaline Formula
Form
Liquid
Cleaner Container Type
Jug
Degreaser Item
Cleaner/Degreaser
Flash Point
180 Degrees F
Primary Chemical
None
Nonflammable
Yes
Application
Equipment/Machinery, Facility Maintenance
Base Formula
Water Based
Butyl Free
Yes
pH Value
Alkaline
Plastic Safe
Yes
NSF Rating
C1
pH Level
12.9
Product Series
Precision Clean
Properties
Butyl Free, Nonflammable, Plastic Safe
Biodegradable
No
Chlorinated/Non Chlorinated
Non Chlorinated
pH
12.7
Removes
Tough Stains and Soils
Specific Gravity
1.04 @ 20°C

Description

Cleaner/Degreaser, Cleaner Chemical Product Grouping Degreasers, Jug, 1 gal, Net Weight 8.7 lb, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 6 Percent, Nonflammable Yes, Biodegradable No, Butyl Free Yes, Plastic Safe Yes, Chlorinated/Non Chlorinated Non-Chlorinated, Dielectric Strength Undetermined, Application Equipment/Machinery, Facility Maintenance, pH Value Alkaline, pH Level 12.9, NSF Rated, Primary Chemical None

Restrictions

Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.