Coupling, 1/4 In. Tubing, Blk, Plstc, PK10

  • Mfr # BC25/10PS

  • Zoro # G1922261


product price:  $5.85
/pk 10, $0.59/ea

Key Features

For Use With
1/4 in Tubing
Connection
Barbed
Green Environmental Attribute
Product Contributes To Reducing Water Consumption
Material
Plastic
Features
Easy Connection
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BC25/10PS
Zoro #
G1922261
UPC #
077985002268
Country of Origin
Mexico

Dimensions

Diameter
1/4 in

Details

Item
Coupling
For Use With
1/4 in Tubing
Connection
Barbed
Green Environmental Attribute
Product Contributes To Reducing Water Consumption
Material
Plastic
Features
Easy Connection
Color
Black
Function
Connection
Material of Construction
Plastic
Compatible Product Type
1/4 in Distribution Tubing (XQ), 1/4 in Tubing to 1/2 in or 3/4 in Tubing
Product Type
Drip Coupling

Description

Coupling, Product Type Drip Coupling, Compatible Product Type 1/4 in Distribution Tubing (XQ), 1/4 in Tubing to 1/2 in or 3/4 in Tubing, Material Plastic, Color Black, Diameter 1/4 in, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.