CC Class, Time-Delay, 0.6A, 600V AC, Non-Indicating

  • Mfr # LP-CC-6/10

  • Zoro # G1922444

CAD Available

product price:  $32.71
/ea

Key Features

CAD Drawing
Class
CC
Speed
Time-Delay
AC Voltage Rating
600V AC
DC Voltage Rating
300V DC
Visual Indication
Non-Indicating
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LP-CC-6/10
Zoro #
G1922444
UPC #
051712180412
Country of Origin
Mexico

Dimensions

Length
1-1/2 in
Diameter
13/32 in
Fuse Size (Lg x Dia)
1 1/2 in x 13/32 in
Length (Straight Wireway)
1 1/2 in
Overall Length
1 1/2 in
Overall Diameter
13/32 in

Details

CAD Available
Yes
Class
CC
Series
LP-CC
Speed
Time-Delay
Amps
0.6A
AC Voltage Rating
600V AC
DC Voltage Rating
300V DC
Visual Indication
Non-Indicating
Interrupt Rating
200kA at 600V AC, 20kA at 300V DC
Body Style
Cylindrical
Body Material
Melamine
Equivalent Brand and Series
Bussmann LP-CC, Littelfuse CCMR, Mersen ATDR
Equivalent Series
ATDR, CCMR, LP-CC
Fits Fuse Block Style
Rejection
Compatible Fuse Block Series
BC, BCM, C2617, C5268, CHCC, HPF, OPM-1038, OPM-NG
Item
UL Class Fuse
Element
Dual
Fuse Speed
Time Delay
Standards
CE/UL-248-4 Guide JDDZ/CSA Class 1422-02
Rejection / Nonrejection
Rejection
Fuse Holder Code
D/W
In Line Fuseholder
D/W
Weight
0.15 lb
Connection Type
Ferrule End x Ferrule End
Current
600 mA
Interrupt Rating - DC
20 kA
Interrupt Rating - AC
200 kA

Description

Fuse, 6/10 A, 600 V AC, 300 V DC, Class CC, LP-CC Series, Non-Indicating, Time-Delay, Body Style Cylindrical, Fits Fuse Block Style Rejection, Interrupt Rating 200kA at 600V AC, 20kA at 300V DC, Fuse Size 1-1/2 in L x 13/32 in dia, Length 1 1/2 in, Diameter 13/32 in, Equivalent Brand and Series Bussmann LP-CC, Littelfuse CCMR, Mersen ATDR, Equivalent Series ATDR, CCMR, LP-CC, Compatible Fuse Block Series BCM, BMM, CCP2-X-X-CC, CCP2-X-X-M, CHCC, CHM, HEB, HEX, HEY, HEZ, Body Material Melamine

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.