Athletic Field Striping Paint, 17 oz., Athletic Royal Blue, Water -Based

  • Mfr # K00830908

  • Zoro # G1922930


product price:  $9.99
/ea

Key Features

Paint Color Family
Blues
Base Type
Water
Size
17 oz.
Paint and Primer Sub Category
Athletic Field Striping Paint
Coverage
468 Linear ft.
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K00830908
Zoro #
G1922930
UPC #
075577000456
Country of Origin
France

Dimensions

Size
17 oz.
Container Size
20 oz

Details

Item
Striping Paint
Paint Color Family
Blues
Color
Athletic Royal Blue
Base Type
Water
Paint and Primer Sub Category
Athletic Field Striping Paint
Coverage
468 Linear ft.
For Use With
K08350
Paint and Primer Surface Material
Asphalt
Container Type
Can
Exposure Conditions
70 Degrees to 80 Degrees F
Dry Time
30 min to 2 hr
Net Weight
17 oz.
Green Environmental Attribute
Does Not Contain Methylene Chloride
Striping & Marking Paint & Chalk Item
Striping Paint
VOC Content
396 g/L
Application Temperature
Above 50 Degrees F
Striping and Marking Paint and Chalk Item
Striping Paint
Line Striping Aerosol
Yes
Standards
California Prop. 65, MIR Compliant, SARA 313
Dry Time Tack Free
30 min.
Application Method
Spray
Paint and Primer Application Method
Spray
Features
Fast Drying, Safe Alternative to Lime, Won't Harm Grass, Won't Stain Uniforms
Flammability
Flammable
Compatible with Manufacturer Part Number
K08340, K08350
Minimum Application Temperature
70 Degrees F
Coverage Area
301 Linear ft/4 in Stripe to 306 Linear ft/2 in Stripe
Paint Collection
Semi Permanent Striping Paint
Compatible Equipment
Striping and Marking Machines
Permanence
Temporary
Resin Material
Alkyd
Washable
Yes
Application
General Purpose
Paint Base Type
Water
Use Location
Exterior
Surface Material
Grass
Product Type
Striping Paint
Maximum Application Temperature
80 Degrees F
Formulation
Acrylic Alkyd
Paint Dispensing Style
Inverted
Cleaning Method
Mineral Spirits
Sheen
Flat

Description

Striping Paint, Water Base Type, Line Striping Aerosol Yes, Athletic Royal, Size 20 oz, Striping Paint, Paint and Primer Surface Material Asphalt, Brick, Concrete, Paint and Primer Application Method Spray, Striping Machine, Striping Wand, Coverage 468 Linear ft, Net Weight 17 oz, Dry Time 30 min to 2 hr, Dry Time Tack Free 30 min, Application Temperature Above 50 Degrees F, VOC Content 396 g/L, Standards California Prop. 65, MIR Compliant, SARA 313, For Use With Line Striper

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.