1.5 gpm Outlet, 55/64 in - 27 Thread Size, Chrome, Brass
Mfr # 5500705
Zoro # G1923397
product price:Â $3.95
/eaKey Features
Thread Size Type
Female
Thread Size
55/64 in - 27
Flow Rate
1.5 gpm
Flow Outlet Type
Aerated
Finish
Chrome
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5500705
Zoro #
G1923397
UPC #
-
Country of Origin
United States
Dimensions
Thread Size Type
Female
Thread Size
55/64 in - 27
Connection Size
55/64"-27
Details
Item
Outlet
Flow Rate
1.5 gpm
Flow Outlet Type
Aerated
Finish
Chrome
Standards
NSF 61
Material
Brass
Type
Regular Female
Stream
Aerated
Flow Rate (GPM)
1.5
Green Certification or Other Recognition
WaterSense Certified and NSF(R) Certified (Sustainability or Environmental Standard)
Material of Construction
Brass
Flow Type
Aerated
Temperature - Maximum
140 Degrees F
Connection Gender
Female
Product Type
Outlet
Flow Rate - Maximum
1.5 gpm
Vandal Resistance
Not Vandal-Resistant
Pressure - Maximum
90 psi
Compatible Brand
American Standard, Kohler, Moen, Sloan, T&S Brass, Zurn
Description
Outlet, Thread Size Type Female, Thread Size 55/64 in - 27, Flow Rate 1.5 gpm, Flow Outlet Type Aerated, Chrome Finish, Standards NSF 61
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.