Shelf, 24 in D, 60 in W, Industrial Gray
Mfr # 6940
Zoro # G1924203
product price:Â $113.99
/ea
Free Shipping & Returns
Key Features
Depth
24 in
Material
Steel
Load Capacity
3,800 lb
Decking Material
Steel
Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6940
Zoro #
G1924203
UPC #
-
Country of Origin
United States
Dimensions
Depth
24 in
Overall Width
60 in
Overall Depth
24 in
Details
Material
Steel
Load Capacity
3,800 lb
Decking Material
Steel
Finish
Powder Coated
Color
Industrial Gray
Item
Shelf
Gauge
22 ga
Includes
(2) Beams, Cross Bars
For Use With
Heavy Duty Bulk Storage Rack
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Beam Capacity
3800 lb
Frame Material
Steel
Includes Decking
Yes
Beam Gauge
22 ga
Frame Finish
Powder Coated
Description
Shelf, Color Industrial Gray, Steel Frame Material, Overall Depth 24 in, Overall Width 60 in, Steel Decking Material, Powder Coated Frame Finish, Includes (2) Beams, Cross Bars, Includes Decking Yes, Load Capacity 3,800 lb, 22 ga, SCS Indoor Advantage(R) Certified Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.