Grade 5, 1"-14 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 5 PK

  • Mfr # N01060.100.0325

  • Zoro # G1924259


product price:  $26.75
/pk 5, $5.35/ea

Key Features

External Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Thread Size
1"-14
Fastener Length
1-1/2 in
Head Width
1-1/2 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
N01060.100.0325
Zoro #
G1924259
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1"-14
Fastener Length
1-1/2 in
Head Width
1-1/2 in
Min. Thread Length
1 1/2 in
Head Height
39/64 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Fastener Industry Standards
ASME B18.2.1
Thread Type
Fine
Tensile Strength
120,000 psi
Rockwell Hardness
HRC19
Dimensional Standards
ASME B18.2.1
Threadlocker Minimum Temperature
1"-14
Globally Sourced
Made in USA*
Thread Fit
2A
Manufacturer Location
Made in USA*
Material Quality Standards
SAE J429

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Plain, Dia./Thread Size 1 In.-14, Fastener Length 1 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 1/2 in, Head Height 39/64 in, Head Width 1 1/2 in, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products