Nb
Shaft, Steel, 1.000 In D, 25.25 In
Mfr # SFW16X25.25FS115
Zoro # G1924291
Free Shipping & Returns
$87.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 1 in
- Material Carbon Steel
- For Use With Slide/Sleeve Bearing
- Dimension F 1.25 in
- Mounting End Dia. (In.) 0.625 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NB Shaft, Steel, 1.000 In D, 18.00 In SFW16X18FS103
- NB Shaft, Steel, 0.750 In D, 12.00 In SFW12X12FS102
- NB Shaft, Steel, 0.750 In D, 24.00 In SFW12X24FS103
- NB Shaft, Steel, 1.000 In D, 12.00 In SFW16X12FS102
- NB Shaft, Steel, 1.000 In D, 38.50 In SFW16X38.5FS116
- NB Shaft, Steel, 1.500 In D, 14.00 In SFW24X14FS115
- NB Shaft, SS, 1.500 In D, 6.00 In SFWS24X6FS103
- NB Shaft, Steel, 0.750 In D, 10.00 In SFW12X10FS116
- NB Shaft, Steel, 0.375 In D, 5.00 In SFW6X5FS116
- PBC LINEAR Shaft, RC60 Steel, 0.500 In D, 60 In NIL08-060.000
- THOMSON Shaft, Alloy Steel, 0.750 In D, 48 In QS 3/4 L 48
- Nb Linear Shafts & Support Rails