HandheldImager, Wht, 7ft

  • Mfr # DS2208-SR6U2100SGW

  • Zoro # G1924722


product price:  $329.99
/ea
Free Shipping & Returns

Key Features

Printer Connectivity
RS232, USB
Depth
3.9"
Power Source
External Power Supply, Host Power
Color
Nova White
Operating Temp. Range
32 Degrees F to 122 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS2208-SR6U2100SGW
Zoro #
G1924722
UPC #
-
Country of Origin
China

Dimensions

Depth
3.9"
Overall Depth
3 15/16 in
Overall Width
2 5/8 in
Height
6.5"
Width
2.6"
Overall Height
6 1/2 in
Cord Length
7 ft

Details

Printer Connectivity
RS232, USB
Item
Handheld Imager
Power Source
External Power Supply, Host Power
Color
Nova White
Operating Temp. Range
32 Degrees F to 122 Degrees F
Model Number
DS2208-SR6U2100SGW
Min. Operating Temp.
32 Degrees F
Application
Government, Hospitality, Manufacturing, Retail, Transportation and Logistics
Barcode Scanner Type
Corded Barcode Label Scanner
Warranty
5 yr
Data Capture
Aztec, Base 32 (Italian Pharma), Codabar/NW7, Code 11, Code 128, Code 39, Code 93, Composite Codes, DataMatrix, GS1 DataBar, Han Xin, I 2 of 5, Korean 3 of 5, MaxiCode, Micro QR, MSI Plessey, PDF417, Postal Codes, QR Code, TLC-39, UPC/EAN
Weight
0.4 lb
Includes
Gooseneck Stand, USB Cable
Max. Scan Distance
1 ft
Max. Operating Temp.
122 Degrees F
Connection Type
46XX over RS485, Keyboard Wedge, RS232, TGCS (IBM), USB
Voltage
4.5V, 5.5V
Image Scan Type
1D Scanner, 2D Scanner
For Computer Operating System
PC
Travel Distance from Base
7 ft
Product Type
Barcode Scanner Kit
Scanner Cable Required
Scanner Cable Required
Scanner Attachments Included
Scanner Cradle

Description

Handheld Imager, Barcode Scanner Type Corded Barcode Label Scanner, Image Scan Type 1D Scanner, 2D Scanner, Travel Distance from Base 7 ft, Max. Scan Distance 1 ft, Model Number DS2208-SR6U2100SGW, Weight 0.4 lb, Connection Type 46XX over RS485, Keyboard Wedge, RS232, TGCS (IBM), USB, Includes Gooseneck Stand, USB Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.