All Purpose Cleaner, Trigger Spray Bottle, 28 oz, Solvent

  • Mfr # 05528

  • Zoro # G1924912


product price:  $13.79
/ea

Key Features

Contains
Alcohols, Sodium Citrate, Tripropylene Glycol Methyl Ether
Net Weight
28 fl oz
Size
28 oz.
Application
Aluminum, Chrome, Counters, Floors, Machinery, Painted Surfaces, Soft metals, Spot Cleaning, Vents, Walls
Standards
NSF International C1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
05528
Zoro #
G1924912
UPC #
078827055282
Country of Origin
United States

Dimensions

Size
28 oz.
Container Size
28 oz

Details

Contains
Alcohols, Sodium Citrate, Tripropylene Glycol Methyl Ether
Net Weight
28 fl oz
Application
Aluminum, Chrome, Counters, Floors, Machinery, Painted Surfaces, Soft metals, Spot Cleaning, Vents, Walls
Standards
NSF International C1
Cleaner Form
Liquid
Includes Chemical
None
Recommended Dilution
Up to 1:150
Color
Colorless to Light Yellow
Container Type
Trigger Bottle
Fragrance
Solvent
Item
All Purpose Cleaner
VOC Content
0%
Cleaner Chemical Product Grouping
All Purpose Cleaner
Green Environmental Attribute
Does Not Contain Quaternary Ammonium Compounds, Chlorhexidine And Chlorhexidine Gluconate, Chloroxylenol, Flurosalan, Hexachlorophene, Phenol, Tribromosalan, Triclocarban, Or Triclosan
Primary Chemical
None
Series
BFX
pH Value
Alkaline
Biodegradable
Yes
NSF Rating
C1
Butyl Free
Yes
Surfaces for Use On
Painted Surfaces, Stainless Steel
Nonflammable
Yes
Rinse Required
Yes
pH Level
11.8
Properties
Biodegradable, Butyl Free, Nonflammable
Flash Point
Not Rated
Removes
Dirt and Grime
For Use On
Most Surfaces Except For Magnesium

Description

All Purpose Cleaner, All Purpose Cleaner, Surfaces for Use On Carpet, Painted Surfaces, Trigger Spray Bottle, 28 oz, Fragrance Sassafras, Ready to Use/Concentrated Ready to Use, Recommended Dilution Up to 1:150, Primary Chemical None, Liquid, Standards NSF Rated, Biodegradable Yes, Color Yellow, Butyl Free Yes, VOC Content 0 Percent, NSF Rating C1, pH Level 11.8, pH Value Alkaline, Product Series BFX, Rinse Required Yes, Nonflammable Yes, Net Weight 28 oz

Restrictions

This item has been restricted from sale in the following states: GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.