HandheldImager, Blk, 7ft

  • Mfr # DS2208-SR7U2100AZW

  • Zoro # G1924917


product price:  $325.99
/ea
Free Shipping & Returns

Key Features

Printer Connectivity
RS232, USB
Min. Operating Temp.
32 Degrees F
Overall Depth
3 15/16 in
Image Scan Type
1D Scanner, 2D Scanner
Max. Scan Distance
1 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DS2208-SR7U2100AZW
Zoro #
G1924917
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
3 15/16 in
Overall Height
6 1/2 in
Depth
3.9"
Overall Width
2 5/8 in
Width
2.6"
Height
6.5"
Cord Length
7 ft

Details

Item
Handheld Imager
Printer Connectivity
RS232, USB
Min. Operating Temp.
32 Degrees F
Image Scan Type
1D Scanner, 2D Scanner
Max. Scan Distance
1 ft
Barcode Scanner Type
Corded Barcode Label Scanner
Operating Temp. Range
32 Degrees F to 122 Degrees F
Includes
USB Cable
Voltage
4.5V, 5.5V
Warranty
5 yr
Model Number
DS2208-SR7U2100AZW
Weight
0.4 lb
Application
Government, Hospitality, Manufacturing, Retail, Transportation and Logistics
Data Capture
Aztec, Base 32 (Italian Pharma), Codabar/NW7, Code 11, Code 128, Code 39, Code 93, Composite Codes, DataMatrix, GS1 DataBar, Han Xin, I 2 of 5, Korean 3 of 5, MaxiCode, Micro QR, MSI Plessey, PDF417, Postal Codes, QR Code, TLC-39, UPC/EAN
Color
Twilight Black
Connection Type
46XX over RS485, Keyboard Wedge, RS232, TGCS (IBM), USB
Power Source
External Power Supply, Host Power
For Computer Operating System
PC
Max. Operating Temp.
122 Degrees F
Travel Distance from Base
7 ft
Product Type
Barcode Scanner Kit
Scanner Attachments Included
Scanner Cable
Scanner Cable Required
Scanner Cable Required

Description

Handheld Imager, Barcode Scanner Type Corded Barcode Label Scanner, Image Scan Type 1D Scanner, 2D Scanner, Travel Distance from Base 7 ft, Max. Scan Distance 1 ft, Model Number DS2208-SR7U2100AZW, Weight 0.4 lb, Connection Type 46XX over RS485, Keyboard Wedge, RS232, TGCS (IBM), USB, Includes USB Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.