Wire Shelving Unit, 24"D x 36"W x 63"H, 4 Shelves, Black

  • Mfr # 2KPL5

  • Zoro # G1925646


product price:  $148.99
/ea
Free Shipping & Returns

Key Features

Shelving Type
Starter
Depth
24"
Height
63"
Material
Steel
Number of Shelves
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2KPL5
Zoro #
G1925646
UPC #
190735447437
Country of Origin
Multiple

Dimensions

Width
36"
Depth
24"
Height
63"
Overall Height
63 in
Overall Width
36 in
Overall Depth
24 in

Details

Item
Wire Shelving Unit
Shelving Type
Starter
Material
Steel
Number of Shelves
4
Color
Black
Finish
Powder Coated
Wire Shelving Material
Steel
Shelf Capacity
800 lb
Standards
NSF
Wire Shelving Type
Starter
Wire Shelving Finish
Powder Coated
Shelf Adjustments
1 in
Wire Shelf Adjustment Type
Split Sleeve
No. of Shelves
4
Includes
(4) Posts, (8) S Hooks
Recommended Environments
Dry, Wet
Shelf Configuration
Starter
Whole Unit Load Capacity
2,400 lb
Shelf Adjustment Increments
1 in
Load Capacity per Shelf
800 lb
Adjustability
Adjustable
Shelf Adjustment Type
Split Sleeve

Description

Wire Shelving Unit, Adjustability Adjustable, Black Color, Powder Coated, Includes (4) Posts, (8) S Hooks, Load Capacity per Shelf 800 lb, Material Steel, Overall Depth 24 in, Overall Height 63 in, Overall Width 36 in, Dry, Wet Recommended Environments, Shelf Adjustment Increments 1 in, Standards NSF, 2,400 lb, Shelf Configuration Starter, Shelf Adjustment Type Split Sleeve, Number of Shelves 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.