Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4000-1160
Zoro #
G1925730
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1/4"-20
Shank Length
1 1/32 in
Overall Length
2.29
Eye Inside Dia.
3/4 in
Eye Outside Dia.
1 3/64 in
Details
Item
Eye Bolt
System of Measurement
Metric
Material
Steel
Eyebolt Type
With Shoulder
Description
Eye Bolt, System of Measurement Metric, Eyebolt Type With Shoulder, Material Steel, Thread Size 1/4 In.-20, Shank Length 1 1/32 in, Eye Inside Dia. 3/4 in, Eye Outside Dia. 1 3/64 in, Overall Length 2.29
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.