Carbide Bur, Ball, 7/16in., Single Cut

  • Mfr # 12525

  • Zoro # G1926176


product price:  $17.45
/ea

Key Features

Cutting Edge Type
Single Cut
Shape
Ball
Cutter Dia.
7/16"
Length of Cut
3/8 in
Overall Length
2 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
12525
Zoro #
G1926176
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
7/16"
Length of Cut
3/8 in
Overall Length
2 1/8 in
Shank Size
1/4"
Shank Dia.
1/4 in
Head Dia.
7/16 in
Head Length
3/8 in

Details

Cutting Edge Type
Single Cut
Shape
Ball
Trade Number
SD-4
Item
Carbide Bur
Max. RPM
28,000
Application
Metal Removal
Shank Material
Steel
Type
Bur
Max. Speed
28,000 RPM
Material Category Application
Cast Iron, High-Temperature Alloys, Non-Ferrous Metals, Stainless Steel, Steel
Material Application
Brass, Cast Iron Greater Than 45 HRC, Cobalt, Copper, Nickel, Non-Hardened Steel Less Than 45 HRC, Stainless Steel, Titanium, Zinc
Abrading Application
Metal Removal
Head Shape
Ball
Head Material
Carbide
Number of Ends
Single End
Cut Type
Single
Coating
Bright (Uncoated)
Primary Material Application
Brass, Bronze, Copper, Ferrous Metals, Nickel, Titanium
Operating Speed - Maximum
28,000 RPM
End Type
Radius
System of Measurement
Inch

Description

Carbide Bur, End Type Radius, Cut Type Single, Shank Dia. 1/4 in, Head Dia. 7/16 in, Head Length 3/8 in, Included Angle Not Applicable, Overall Length 2 1/8 in, Trade Number SD-4, Primary Material Application Brass, Bronze, Copper, Ferrous Metals, Nickel, Titanium, Head Shape Ball, Operating Speed - Maximum 28,000 RPM, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Shank Material Steel

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.