Cap Nut, 1/2 in, Steel, Zinc Plated, 0.645 in H, 10 PK

  • Mfr # 138263000

  • Zoro # G1928857

CAD Available

product price:  $6.35
/pk 10, $0.64/ea

Key Features

CAD Drawing
Material
Steel
Finish
Zinc Plated
Material Grade/Class
SAE 1050
Overall Height
0.645 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
138263000
Zoro #
G1928857
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1/2"
Overall Height
0.645 in
Height
0.645 in
Cap Dia.
1.300"
Thickness
0.017 in
Stud Size
1/2"
Free Inside Diameter
0.5 in
Fits Shaft Diameter
1/2 in
Free Outside Diameter
1.3 in
Fits Groove Depth
0.525 in
For Bore Diameter
1/2 in

Details

CAD Available
Yes
Item
Cap Nut
Material
Steel
Finish
Zinc Plated
Material Grade/Class
SAE 1050
System of Measurement
Inch
Free I.D.
0.5 in
Cap Material
Plastic
Cap Color
Black
Application
To Hold Shaft/Stud in Place
Free O.D.
1.3 in
Type
External
Location Style
External
Pack Size
Small Pack
Ring Type
Retaining Ring Cap

Description

Retaining Ring,External,0.017 In. Thk,PK10, Material Grade/Class 1050, Material Steel, Finish Zinc-Plated, Tensile Strength Not Applicable, System of Measurement Inch, Pack Size Small Pack, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.