Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Modern Aids Finger Tape, Size 3/4 x 180 In., PK16 110-075

Finger Tape, Size 3/4 x 180 In., PK16 (Discontinued)

  • Mfr # 110-075
  • Zoro # G1929137
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110-075
Zoro #
G1929137
UPC #
-
Country of Origin
Unknown

Dimensions

Length
180"
Size
3/4"x180"

Details

Item
Finger Tape
Color
Green
Application
Assembly Line Work, Motor Assembly, Handling Hot Molds, Grasping Cut Metals and Other General Finger Protection where Gloves Cannot be Used

Description

Finger Tape, Color Green, Size 3/4 In.x180 In., Length 180 In., Package Quantity 16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.