Run Capacitor, 15 MFD, 440V, Oval
Mfr # 2MDY9
Zoro # G1929243
product price:Â $6.29
/eaKey Features
Motor Capacitor Type
Motor Run Capacitor
Capacitor Shape
Oval
Overall Height
3 1/2 in
Overall Width
2 in
Case Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2MDY9
Zoro #
G1929243
UPC #
190735223895
Country of Origin
China
Dimensions
Overall Height
3 1/2 in
Overall Width
2 in
Overall Depth
1 1/4 in
Case Height
2 15/16 in
Diameter
1 1/4 in
Details
Motor Capacitor Type
Motor Run Capacitor
Microfarad Rating
15
Capacitor Voltage
440V AC
Capacitor Shape
Oval
Case Material
Aluminum
Temp. Range
-40 Degrees To 85 Degrees C
Terminal Type
1/4 in Male Quick-Connect
Cover Material
Steel
Standards
UL (E364533)
Hz
60/50
Item
Motor Run Capacitor
Voltage
440VAC
Min. Temperature
-40 Degrees C
Frequency
60/50 Hz
Max. Temperature
85 Degrees C
Capacitor Voltage (Merch)
440V AC
Product Type
Motor Run Capacitor
Description
Motor Run Capacitor, Motor Run Capacitor, Oval, 440V AC, Microfarad Rating 15 MFD, Overall Height 3 1/2 in, Case Material Aluminum
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.