Occupancy Sensor, Ultra, 400 sq ft, Gray (Discontinued)
- Mfr # AU1277GY1N
- Zoro # G1930275
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AU1277GY1N
Zoro #
G1930275
UPC #
783585143446
Country of Origin
United States
Details
Sensing Technology
Ultrasonic
Color
Gray
Max. Capacity @ 277VAC
1800W (CFL, Fluorescent, Halogen, Incandescent, LED)
Description/Special Features
1 Circuit Auto Control, Tamper Resistant
Item
Occupancy Sensor
Time Delay
4 to 30 min
Standards
ETL, UL and cUL Listed, CA Title 24
Lighting Technology
CFL, Fluorescent, Halogen, Incandescent, LED
Coverage Angle - Motion Sensor
180 Degrees
Viewing Angle
180 Degrees
Watts @ 120V
1000
For Use With
All Lighting Loads
Watts @ 277V
1800
Max. Capacity @ 120VAC
500W (CFL, Fluorescent, Halogen, Incandescent, LED)
Includes
Photocell
Time Delay Adjustment Method
Adaptive, Manual
Installation Location
Wall Mount
Maximum Coverage Area
400 sq ft
Operating Voltage
120V AC, 277V AC
Description
Occupancy Sensor, Sensing Technology Ultrasonic, Color Gray, Includes Photocell, Lighting Technology CFL, Fluorescent, Halogen, Incandescent, LED, Standards ETL, UL and cUL Listed, CA Title 24
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.