Vandal Resistant, 55/64"-27 FNPT Aerator

  • Mfr # B-0199-06

  • Zoro # G1932953


product price:  $10.59
/ea

Key Features

Sub-Category
Aerators
Fits Brand
T&S Brass
Material
Brass
Finish
Chrome
Material of Construction
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B-0199-06
Zoro #
G1932953
UPC #
671262001830
Country of Origin
United States

Dimensions

Thread Size Type
Female
Thread Size
55/64 in - 27
Connection Size
55/64"-27
Overall Length
11/16 in

Details

Sub-Category
Aerators
Fits Brand
T&S Brass
Material
Brass
Finish
Chrome
Material of Construction
Brass
Standards
NSF 372, NSF 61
Includes
Key
For Use With
T and S Nozzles 059X, 060X, 061X and 062X
Item
Outlet
Flow Rate (GPM)
2.2
Type
Vandal Resistant, 55/64"-27 FNPT
Flow Outlet Type
Aerated
Flow Rate
2.2 gpm
Connection Type
UNS
Flow Rate - Maximum
2.2 gpm
Product Type
Outlet
Pressure - Maximum
125 psi
Vandal Resistance
Vandal-Resistant
Temperature - Minimum
40 Degrees F
Temperature - Maximum
140 Degrees F
Connection Gender
Female
Flow Type
Aerated
Compatible Series
Series 6
Compatible Brand
T&S Brass

Description

Outlet, Thread Size Type Female, Thread Size 55/64 in - 27, Flow Rate 2.2 gpm, Flow Outlet Type Aerated, Chrome Finish, Standards NSF 372, NSF 61

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.