Brown Garolite Sheet Stock 12" L x 12" W x 0.094" Thick

  • Mfr # BULK-CS-GCE-301

  • Zoro # G1933967


product price:  $11.45
/ea

Key Features

Plastic Material
Garolite
Plastic Thickness
0.094"
Plastic Width
12"
Plastic Length
12"
Plastic Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-CS-GCE-301
Zoro #
G1933967
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.094"
Plastic Width
12"
Plastic Length
12"
Width Tolerance
+/-0.250 in
Length Tolerance
+/-0.250 in
Thickness
47/500 in
Length
12"
Width
12"
Nominal Size
12 in W x 12 in L
Plastic Length Tolerance
+/-0.250 in
Plastic Width Tolerance
+/-0.25 in
Overall Length
12 in
Overall Width
12 in

Details

Item
Sheet Stock
Plastic Material
Garolite
Plastic Color
Brown
Max. Temp. (F)
265 Degrees F
Min. Temp. (F)
-45 Degrees F
Color
Brown
Material Color Family
Brown
Material Type
NEMA Grade CE
Impact Strength
1.7 ft-lb/in
Operating Temp. Range
-45 Degrees to 265 Degrees F
Plastic Properties
Electrical Applications, Wear Material
Tensile Strength
9,000 psi
Thickness Tolerance
+0.10 in/-0.10 in
Plastic Grouping
Sheet Stock
Standards
MIL-I-24768/14 FBG, NEMA
Material
Fiberglass Epoxy Laminate
Grade
CE
Temperature Range
-45 Degrees to 265 Degrees F
Maximum Temperature
265 Degrees F
Machinability
Good
Corrosion and Chemical Resistance
Fair
Plastic Hardness Rating
Extra Hard
Plastic Clarity
Opaque
Plastic Hardness
Rockwell M105
Water Absorption
1.6 %
Water Absorption Rating
Poor
Impact Strength Rating
Poor
Wear Factor
Fair
Minimum Temperature
-45 Degrees F
Tensile Strength Rating
Good
UV Resistant
No
Shape
Sheet
Plastic Thickness Tolerance
+/-10%
Friction Rating
Not Rated
Hardness
Rockwell M105
Density
0.049 lb/cu in
Hardness Rating
Extra Hard
Clarity
Opaque
Grouping
Sheet Stock

Description

CE Fiberglass Epoxy Laminate Sheet, Material Fiberglass Epoxy Laminate, Color Brown, Clarity Opaque, Thickness 47/500 in, Overall Length 12 in, Overall Width 12 in, Tensile Strength 9,000 psi, Maximum Temperature 265 Degrees F, Minimum Temperature -45 Degrees F, Corrosion and Chemical Resistance Fair, Hardness Rockwell M105, Thickness Tolerance +0.10 in/-0.10 in, Impact Strength 1.7 ft-lb/in, Standards MIL-I-24768/14 FBG, NEMA, Friction Rating Not Rated, Grade CE, Grouping Sheet Stock

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.