Zoro Homepage
This item is Discontinued.
Panduit Female Disconnect, Blue, 16 to 14 AWG, PK10 DNG14-188FB

Female Disconnect, Blue, 16 to 14 AWG, PK10 (Discontinued)

  • Mfr # DNG14-188FB
  • Zoro # G1934012
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNG14-188FB
Zoro #
G1934012
UPC #
007498300402
Country of Origin
Mexico

Dimensions

Overall Length
0.89"
Tab Size
0.187 in x 0.020 in

Details

Item
Female Disconnect
Insulation
Full
Insulation Color
Blue
Insulation Type
Nylon
Wire Range
16 to 14 AWG
Connection Type
Crimp
Max. Temp.
221 Degrees F
Max. Voltage
600V
Connection Material
Tin-Plated Brass
Standards
UL Listed/CSA Certified
Terminal Type
Fully Insulated

Description

Female Disconnect, Insulation Color Blue, Terminal Type Fully Insulated, Standards UL Listed/CSA Certified, Insulation Type Nylon, Overall Length 0.89 in, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.