Leather Gloves, Open Cuff, Keystone Thumb, 4XL, 12 PK
Mfr # 2510/14
Zoro # G1934663
product price:Â $64.39
/pk 12, $5.37/eaKey Features
Thumb Style
Keystone
Leather Grade
B
Cuff Style
Open
Glove Cut
Gunn
Lining
Unlined
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2510/14
Zoro #
G1934663
UPC #
-
Country of Origin
India
Dimensions
Glove Size
4XL
Details
Item
Leather Gloves
Thumb Style
Keystone
Leather Grade
B
Cuff Style
Open
Glove Cut
Gunn
Lining
Unlined
Palm Material
Cowhide
Glove Back Material
Leather
Minimum Temperature
Not Rated
Lining Material
Unlined
Palm Style
Cowhide
Description
Leather Gloves, Thumb Style Keystone, Minimum Temperature Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.