
5/64" HSS Left Hand Jobber Length Drill Bit
Mfr # DWDLH5/64
Zoro # G1934724
product price:Â $2.69
/ea
Sold in multiples of 12 for $32.28
Key Features
Overall Length
2"
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Left Hand
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DWDLH5/64
Zoro #
G1934724
UPC #
887861027687
Country of Origin
China
Dimensions
Overall Length
2"
Drill Bit Size
5/64 in
Flute Length
1"
Details
Item
Jobber Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Left Hand
Finish - Machining
Black Oxide
Point Style
Conventional
Description
Left hand jobber drill bits are for general purpose construction. They feature a left hand helix for screw machine applications where spindles rotate counter-clockwise. Left hand drills can also be used to drill out broken bolts.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.